DESCRIPTION

  • Stainless steel hinges
  • Without automatic closure

Duravit USA Starck 3 Plastic Elongated Closed Front With Cover Toilet Seat

D0063390

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Darling New, Stark 2 and 3
Collection
Starck 3
Color Finish
White
Color Finish Category
Whites
Length
19-1/2 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Width
15 in

Starting at
$130.4
EACH
  • QUANTITY