DESCRIPTION

  • Less automatic closure with oval seat hole for 015101 or 018209 from 1930 series

Duravit USA Plastic Elongated Closed Front With Cover Toilet Seat

D0066610

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
17 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Width
14-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$118.18
EACH
  • QUANTITY