DESCRIPTION

  • For use with Duravit D-Code toilets
  • Stainless steel hinges
  • Without automatic closure

Duravit USA D-Code Plastic Elongated Closed Front With Cover Toilet Seat

D0067410

Color Finish

 

SPECIFICATIONS

Collection
D-Code
Color Finish
White
Color Finish Category
Whites
Length
23-1/4 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Width
14-1/8 in

Starting at
$89.65
EACH
  • QUANTITY