DESCRIPTION

  • Automatic closure
  • For use with Duravit Starck 3 toilets
  • Stainless steel hinges

Duravit USA Starck 3 Plastic Round Closed Front Toilet Seat

D0063890000

Color Finish

 

SPECIFICATIONS

Collection
Starck 3
Color Finish
White
Color Finish Category
Whites
Length
18-1/4 in
Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front
Width
15 in

Starting at
$130.4
EACH
  • QUANTITY