DESCRIPTION

  • Automatic closure
  • For use with Duravit Caro toilets
  • Stainless steel hinges

Duravit USA Caro Plastic Round Closed Front Toilet Seat

D0065690000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Caro
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY