DESCRIPTION

  • Concealed trapway - provides a smoother and less utilitarian appearance and a built in skirt hides the discharge passageway from view
  • Requires tank
  • Tank and toilet seat not included
  • Vario connecting bend included
  • Washdown model

Duravit USA Vero™ Elongated Toilet Bowl

D2116090092

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Vero™
Color Finish
White Alpin
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
IAPMO Listed
No
Installation Type
Floor Mount
MA Approved
No
Material
Ceramic
Tank Only - FEI
No
Toilet Bowl Height
15-3/4 in
Toilet Bowl Length
27-7/8 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14-1/2 in
Toilet Type
Bowl, Two Piece
WaterSense Labeled
No
Width
14-5/8 in

Starting at
Call for Pricing
  • QUANTITY