DESCRIPTION

  • Stainless steel hinges
  • Without automatic closure

Duravit USA Foster Round Closed Front Toilet Seat

D0060210000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Foster
Color Finish
White
Color Finish Category
Whites
Length
22-1/2 in
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front
Width
14-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY