DESCRIPTION

  • Sink only included
  • With overflow
  • Without tap platform

Duravit USA Architect Round Undercounter Lavatory Sink

D0468400000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Architect
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
No Hole
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
16 9/16 in x 6 7/8 in
Shape
Round

Starting at
$452.33
EACH
  • QUANTITY