DESCRIPTION

  • Includes hardware
  • Includes overflow
  • Includes tap platform

Duravit USA Scola Single Hole Countertop Wash basin

D0684600000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
A112.19.2-2015
Collection
Scola
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
1 Hole
Installation Type
Counter Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
24-1/4 in x 18-1/8 in x 8-7/8 in
Shape
Rectangular

Starting at
$529.75
EACH
  • QUANTITY