DESCRIPTION

  • Tap platform
  • With overflow

Duravit USA Starck 3 Single Hole Floor Standing Bidet

D2230100000

Color Finish

 

SPECIFICATIONS

Collection
Starck 3
Color Finish
White
Color Finish Category
Whites
Depth
22 in
Height
15-1/4 in
Material
Vitreous China
WaterSense Labeled
No
Width
14-1/8 in

Starting at
$268.95
EACH
  • QUANTITY