DESCRIPTION

  • Includes overflow
  • Includes tap platform
  • Wall-mounted

Duravit USA Single Hole Lavatory Sink

D0785500000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
A112.19.2-2015
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
1 Hole
Installation Type
Drop-in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19-1/2 in x 14-3/8 in x 7-3/4 in
Shape
Rectangular

Starting at
$431.95
EACH
  • QUANTITY