DESCRIPTION

  • Includes hardware
  • Includes overflow
  • Tap platform
  • WonderGliss coating helps keeps the product smooth, attractive and clean
  • cUPC listed

Duravit USA Vero™ Single Hole Lavatory Sink with Overflow

D04545000001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
A112.19.2-2015
Bowl Size Single Or Left
16-7/8 in x 12-1/4 in x 5-1/8 in
Collection
Vero™
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Faucet Installation
1 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19-5/8 in x 18-1/2 in x 6-7/8 in
Shape
Rectangular

Starting at
Call for Pricing
  • QUANTITY