DESCRIPTION

  • Includes tap platform
  • Requires pedestal leg
  • Wall-mounted
  • cUPC listed

Duravit USA Single Hole Pedestal Lavatory Sink

D0438600000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
A112.19.2-2015
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
3 Hole
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
23-5/8 in x 16-1/8 in x 7-7/8 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

Starting at
$452.33
EACH
  • QUANTITY