DESCRIPTION

Duravit USA Darling New Siphon Cover

D0858250000

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Brand Model Compatibility
Duravit 262165, 262160, 262155
Collection
Darling New
Color Finish
White
Color Finish Category
Whites
Height
7-1/8 in
Length
11-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$171.15
EACH
  • QUANTITY