DESCRIPTION

Duravit USA Siphon Cover

D08583200

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Duravit USA 070950 Happy D.2 Handrinse Basin
CARB OTC LEED Compliant
No
Color Finish
White Alpin
Color Finish Category
Whites
GSA Approved
No
Height
7-9/100 in
IAPMO Listed
No
NSF Certified
No
Pedestal Only - FEI
No
Vessel Only - FEI
Yes
Width
9-21/25 in

Starting at
Call for Pricing
  • QUANTITY