Siphon Cover in White Alpin

You last purchased this on
 
Duravit

Happy D.2 Siphon Cover in White Alpin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Happy D.2 Siphon Cover in White Alpin

  • Fast #
  • Part #D0858320000
  • Item #4635881
  • Manufacturer Part #0858320000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Duravit USA 070950 Happy D.2 Handrinse Basin
CARB OTC LEED Compliant:
No
Collection:
Happy D.2
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
7-9/100 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Ceramic
NSF Certified:
No
Pedestal Only:
No
Shape:
Rectangular
Vessel Only:
Yes
Width:
9-21/25 in