DESCRIPTION

  • For use with basin 043860
  • Made for 1930 series

Duravit USA Small Pedestal

D08579100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Duravit USA 043860 Washbasin
CARB OTC LEED Compliant
No
Color Finish
White Alpin
Color Finish Category
Whites
GSA Approved
No
Height
10-63/100 in
IAPMO Listed
No
Installation Type
Pedestal
NSF Certified
No
Pedestal Only - FEI
Yes
Vessel Only - FEI
No
Width
10-1/25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$297.48
EACH
  • QUANTITY