1-Hole 1-Bowl Ceramic Wall Mount Lavatory Sink in White Alpin
Starck 2 1-Hole 1-Bowl Ceramic Wall Mount Lavatory Sink in White Alpin
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 28-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed in Germany
- Includes hardware
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- cUPC® listed
- Wall-mounted
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Basin Shape:
- Round
- CARB OTC LEED Compliant:
- No
- Collection:
- Starck 2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 6-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Semi-circular
- Sink Bowl Size:
- 12 in x 10-63/100 in x 6-69/100 in
- Sink Depth:
- 15-3/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Ceramic
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19-69/100 in x 15-7/20 in
- Type:
- Bathroom Sink
- Vessel Only:
- Yes
- Weight:
- 27.56 lb
- Width:
- 19-5/8 in