1.6 gpf Toilet Tank in White Alpin

You last purchased this on
 
Duravit

Starck 2 1.6 gpf Toilet Tank in White Alpin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Starck 2 1.6 gpf Toilet Tank in White Alpin

  • Fast #
  • Part #D0933000005
  • Item #4333826
  • Manufacturer Part #0933000005
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Alpine Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dual flush saves water by providing options for both 1.6 or 0.8 gpf
  • Dual flush mechanism toilet
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
Bowl Only:
No
Brand Model Compatibility:
212909 Toilet Bowl
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Starck 2
Color Finish Category:
Whites
Color Finish Name:
White Alpine
Dual Flush:
Yes
EPA Compliant:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Dual
GSA Approved:
No
Handle Type:
Push Button
Height:
6-23/32 in
IAPMO Listed -:
No
Length:
15-3/8 in
MA Approved -:
No
Material:
Ceramic
NSF Certified:
No
Tank Only:
Yes
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Top
WaterSense Labeled:
No
Width:
20-11/16 in
cUPC Certified:
Yes