DESCRIPTION

  • Designed with a higher seat to match the average person's sitting position and provide maximum comfort
  • One-piece configuration provides a uniform look and simplifies installation
  • Rectangular bowl provides extra comfort and extending out an extra 1-1/2" compared to a round configuration
  • Single flush mechanism with side lever
  • Toilet seat not included

Duravit USA D-Code 1.28 gpf Elongated Toilet

D01130101

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
D-Code
Color Finish
White Alpin
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Siphon Jet
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
29-1/8 in
IAPMO Listed
No
Length
28-7/8 in
MA Approved
No
Material
Ceramic
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Type
One Piece
Toilet Urinal Outlet
Vertical
WaterSense Labeled
Yes
Width
15-1/2 in

Starting at
Call for Pricing
  • QUANTITY