DESCRIPTION

  • Fixing for Wall-Mounted Toilets and Bidets with either White or Chrome Caps

Duravit USA Toilet Screw with Cap

D0065000000

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Installation Type
Wall Mount
Material
Vitreous China
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$44.83
EACH
  • QUANTITY