DESCRIPTION

  • Automatic closure
  • For use with Duravit DuraStyle toilets
  • Stainless steel hinges

Duravit USA DuraStyle Toilet Seat and Cover

D00605900

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
DuraStyle
Color Finish
White Alpin
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
22-1/16 in
Material
Ceramic, Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Width
15-3/32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$118.18
EACH
  • QUANTITY