DESCRIPTION

  • D-Code model
  • Flapper valve size: 3"
  • Flow rate: 1.28 gpf
  • Tank only

Duravit USA D-Code 1.28 gpf Toilet Tank

D09272002

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
Collection
D-Code
Color Finish
White Alpin
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
14-9/16 in
IAPMO Listed
No
Length
6-3/4 in
MA Approved
No
Material
Ceramic
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes
Width
15-3/8 in

Starting at
$93.73
EACH
  • QUANTITY