DESCRIPTION

  • Dual flush mechanism toilet
  • Dual flush saves water by providing options for both 1.6 or 0.8 gpf

Duravit USA Happy D.2 1.6 gpf Toilet Tank

D09341005

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
Collection
Happy D.2
Color Finish
White Alpin
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Dual
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
17-1/8 in
IAPMO Listed
No
Length
16-9/16 in
MA Approved
No
Material
Ceramic
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes
Width
7-1/2 in

Starting at
$297.48
EACH
  • QUANTITY