DESCRIPTION

  • Designed by Matteo Thun

Duravit USA DuraStyle 1.28 gpf Toilet Tank

D09352085

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
Collection
DuraStyle
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Handle Type
Push Button
IAPMO Listed
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Dual
WaterSense Labeled
No
Width
15-3/8 in

Starting at
$158.93
EACH
  • QUANTITY