DESCRIPTION

  • Includes hardware
  • Includes overflow
  • Without tap platform
  • cUPC listed

Duravit USA 2nd Floor Vanity Basin

D031653001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
A112.19.2-2015
Bowl Size Single Or Left
20-3/4 in x 13-3/4 in x 4-1/2 in
CARB OTC LEED Compliant
No
Collection
2nd Floor
Color Finish
White Alpin
Color Finish Category
Whites
Drain Location
Rear
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Ceramic, Vitreous China
Number Of Bowls
1
Overall Sink Size
21-7/8 in x 14-7/8 in x 4-1/2 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
No

Starting at
$326.0
EACH
  • QUANTITY