DESCRIPTION

  • Includes overflow
  • cUPC listed

Duravit USA D-Code Vanity Basin

D03384900

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
A112.19.2-2015
Bowl Size Single Or Left
19-9/100 in x 12-2/5 in x 6-29/100 in
CARB OTC LEED Compliant
No
Collection
D-Code
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Drain Opening
5-9/10 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20-33/50 in x 13-97/100 in x 6-29/100 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

Starting at
$118.18
EACH
  • QUANTITY