DESCRIPTION

  • Mounting hardware included
  • Without overflow
  • Wondergliss coating helps keeps the product smooth, attractive and clean for a particularly long time

Duravit USA Vero™ Vanity Basin (Less Overflow)

D045560001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
20-7/8 in x 12-1/4 in x 5-1/8 in
CARB OTC LEED Compliant
No
Collection
Vero™
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
GSA Approved
No
IAPMO Listed
No
Installation Type
Vessel
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
23-5/8 in x 15 in x 5-7/8 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$513.45
EACH
  • QUANTITY