DESCRIPTION

  • Includes overflow
  • Includes tap platform
  • Wall-mounted
  • cUPC listed

Duravit USA Vanity Top

D03298500601

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
A112.19.2-2015
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Material
Ceramic

Starting at
$945.4
EACH
  • QUANTITY