DESCRIPTION

Duravit USA Vero™ Vanity Unit

DXL604406262

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Vero™
Color Finish
White
Color Finish Category
Whites
Depth
20-87/100 in
Height
6-1/2 in
IAPMO Listed
No
Material
Ceramic
Vanity Top Shape
Rectangle
Width
15-1/2 in

Starting at
Call for Pricing
  • QUANTITY