Polished Chrome Console

You last purchased this on
 
Duravit

Vero Polished Chrome Console

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Vero Polished Chrome Console

  • Fast #
  • Part #D0030661000
  • Item #3265769
  • Manufacturer Part #0030661000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
045480 and 235080 Furniture Wash Basins
Collection:
Vero
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
16-3/4 in
Hardware Included:
No
Height:
30-3/4 in
Installation Type:
Floor Standing
Length:
28-1/2 in
Material:
Metal, Brass
NSF Certified:
No
Overall Height:
30-3/4 in
Overall Length:
28-5/8 in
Overall Width:
6-3/4 in
Pedestal Only:
Yes
Product Type:
Console
Shape:
Square
Vessel Only:
No