DESCRIPTION

Duravit USA Vessel Washbowl

D03496000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
21-13/20 in x 13 in x 4-18/25 in
CARB OTC LEED Compliant
No
Color Finish
White Alpin
Color Finish Category
Whites
Drain Location
Center
GSA Approved
No
IAPMO Listed
No
Installation Type
Vessel
Material
Porcelain
Number Of Bowls
1
Overall Sink Size
23-31/50 in x 14-24/25 in x 4-18/25 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

Starting at
$334.15
EACH
  • QUANTITY