Vessel Washbowl in White Alpin
DuraStyle Vessel Washbowl in White Alpin
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- cUPC listed
- Ground
Specifications
- ADA Compliant:
- No
- ASME:
- A112.19.2-2015
- Application:
- Residential, Commercial
- Basin Shape:
- Square
- CARB OTC LEED Compliant:
- No
- Collection:
- DuraStyle
- Color Finish Category:
- Whites
- Color Finish Name:
- White Alpine
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 4-3/4 in
- IAPMO Listed -:
- No
- Material:
- Porcelain
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-13/20 in x 13 in x 4-18/25 in
- Sink Depth:
- 15 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 23-31/50 in x 14-24/25 in x 4-18/25 in
- Vessel Only:
- Yes
- Weight:
- 25.573592 lb
- Width:
- 23-5/8 in