DESCRIPTION

  • Includes overflow
  • Includes tap platform

Duravit USA Wall Mount Bidet

D2249150000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
15-3/4 in
Length
21-1/4 in
Material
Vitreous China
WaterSense Labeled
No
Width
14-1/8 in

Starting at
$489.0
EACH
  • QUANTITY