DESCRIPTION

  • Tap platform
  • With overflow

Duravit USA Starck 3 Wall Mount Bidet

D22801500

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Starck 3
Color Finish
White
Color Finish Category
Whites
Depth
21-1/4 in
Height
15-3/4 in
IAPMO Listed
No
Material
Vitreous China
WaterSense Labeled
No
Width
14-1/8 in

Starting at
$330.08
EACH
  • QUANTITY