DESCRIPTION

  • Elongated bowl
  • Flow rate: 1.6 gpf
  • Material: Ceramic
  • Washdown model

Duravit USA Rimless® 1.6 gpf Elongated Wall Mount Toilet

D25425992

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Rimless®
Color Finish
White Alpin
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Dual
GSA Approved
No
Height
14-3/8 in
IAPMO Listed
No
Length
24-3/8 in
MA Approved
No
Material
Ceramic
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Type
One Piece, Wall Mount
Toilet Urinal Outlet
Rear
WaterSense Labeled
No
Width
14-1/8 in

Starting at
Call for Pricing
  • QUANTITY