DESCRIPTION

  • Includes hardware
  • Includes overflow
  • Includes tap platform
  • cUPC listed

Duravit USA Vero™ Wall Mount Lavatory Sink

D04541000601

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
A112.19.2-2015
CARB OTC LEED Compliant
No
Collection
Vero™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
39-3/8 in x 18-1/2 in x 6-7/8 in
Shape
Rectangular

Starting at
Call for Pricing
  • QUANTITY