DESCRIPTION

  • Includes Chrome overflow clip
  • Includes tap platform
  • Wall-mounted

Duravit USA Happy D.2 Wall Mount Lavatory Sink

D0709500000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
17-3/4 in x 9-1/4 in
CARB OTC LEED Compliant
No
Collection
Happy D.2
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19-5/8 in x 14-1/8 in
Shape
Rectangular

Starting at
$177.66
EACH
  • QUANTITY