DESCRIPTION

  • Bowl only configuration - giving you the opportunity to select your matching tank
  • Concealed trapway - provides a smoother and less utilitarian appearance and a built in skirt hides the discharge passageway from view
  • Flow rate: 1.6 gpf
  • Round bowl
  • Toilet seat not included

Duravit USA Starck 3 1.6 gpf Wall Mount Elongated Toilet

D22270992

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Starck 3
Color Finish
White Alpin
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Height
15-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
19-1/8 in
MA Approved
No
Material
Ceramic
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
4 in
Toilet Type
One Piece, Wall Mount
Toilet Urinal Outlet
Rear
WaterSense Labeled
No
Width
14-3/4 in

Starting at
Call for Pricing
  • QUANTITY