DESCRIPTION

  • Concealed trapway - provides a smoother and less utilitarian appearance and a built in skirt hides the discharge passageway from view
  • Constructed of durable and easy to clean vitreous china symphonic action
  • Elongated bowl
  • Material: Vitreous china
  • Washdown model

Duravit USA Durastyle 1.6 gpf Elongated Wall Mount Toilet

D25370992

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Durastyle
Color Finish
White Alpin
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Height
13-5/8 in
IAPMO Listed
Yes
Length
24-3/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Type
One Piece, Wall Mount
Type
Gravity
WaterSense Labeled
No
Width
14-1/8 in

Starting at
Call for Pricing
  • QUANTITY