DESCRIPTION

Duravit USA Waste and Overflow Tub Drain

D790220

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
2-1/2 in
End Connection 1
Push
GSA Approved
No
IAPMO Listed
No
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$167.08
EACH
  • QUANTITY