1.28 gpf Elongated One Piece Toilet in White
Vero 1.28 gpf Elongated One Piece Toilet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed with a higher seat to match the average person's sitting position and provide maximum comfort
- Complies with following standards: ASME A112.19.2/CSA B45.1
- One-piece configuration provides a uniform look and simplifies installation
- Beautifully glazed easy-to-clean glossy ceramic, built with fully skirted exterior design and equally glazed interior trapways and waterways.
- cUPC® listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Antimicrobial:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- Brand Model Compatibility:
- 006939 Vero Toilet Seat & Cover
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Vero
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Push Button
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Ceramic
- NSF Certified:
- No
- Origin:
- Global
- Overall Height:
- 29-5/8 in
- Overall Length:
- 14-7/8 in
- Overall Width:
- 28-5/8 in
- Seat Included:
- No
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 28-5/8 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- cUPC Certified:
- Yes