Vero® 1.6 gpf Square Toilet in White

Part #D21160908921  |  Item #4737957  |  Manufacturer Part #21160908921

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two-piece toilet
  • Flow rate: 1.6 gpf
  • Seat not included
  • HygieneGlaze 2.0: This extra ceramic glaze is antibacterial to quickly and effectively kill bacteria and other germs including E.coli. (OPTIONAL FOR ADDITIONAL FEE. Delivers in 12 -16weeks)
  • Beautifully glazed easy-to-clean glossy ceramic, built with outstanding exterior design and equally glazed interior trapways and waterways.
  • Designed in Germany

Green

Documents

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Vero®

Color Finish: White

Color Finish Category: Whites

Depth: 24-3/4 in

Dual Flush: Yes

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Dual

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Push Button

Height: 31-1/2 in

IAPMO Listed: Yes

Length: 24-7/8 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Type: Two Piece

Toilet Urinal Outlet: Horizontal

Trip Lever Location: Top

WaterSense Labeled: Yes

Weight: 71

Width: 15 in