DESCRIPTION

Duravit Vero® 1.6 gpf Toilet Tank in White Alpin

D0909100005

Manufacturer Part #: 0909100005

Color/Finish

White Alpin

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
2116090000 Toilet Bowl
Collection
Vero®
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Dual
GSA Approved
No
Handle Type
Push Button
Height
15-3/4 in
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Trip Lever Location
Top
WaterSense Labeled
No
Width
15 in

Print