23-3/8 x 18-1/4 in. No-Hole 2-Bowl Above Counter Ceramic Rectangular Basin in White
Vero 23-3/8 x 18-1/4 in. No-Hole 2-Bowl Above Counter Ceramic Rectangular Basin in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed in Germany
- Complies with following standards: ASME A112.19.2/CSA B45.1
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- cUPC® listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential, Commercial
- Basin Shape:
- Rectangle
- CSA Certified:
- CSA B45.1
- Collection:
- Vero
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Hardware Included:
- Yes
- Height:
- 6-7/8 in
- Installation Type:
- Above Counter
- MA Approved -:
- Yes
- Material:
- Ceramic
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Depth:
- 18-3/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Ceramic
- Vessel Only:
- No
- Weight:
- 39.46 lb
- Width:
- 23-3/8 in