Bathroom Sink with Overflow in White Alpin

You last purchased this on
 
Duravit

Vero Bathroom Sink with Overflow in White Alpin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Vero Bathroom Sink with Overflow in White Alpin

  • Fast #
  • Part #D03291000601
  • Item #3912263
  • Manufacturer Part #03291000601
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • cUPC® listed
  • Includes hardware
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential, Commercial
Basin Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Vero
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Hardware Included:
Yes
Height:
6-3/4 in
IAPMO Listed -:
No
Installation Type:
Above Counter
MA Approved -:
Yes
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
20-7/8 in x 13 in x 6-3/4 in
Sink Depth:
19-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Sink Size Range:
Greater than 36 in
Sink Size, Overall:
41-3/8 in x 19-3/ in
Type:
Bathroom Sink
Vessel Only:
Yes
WaterSense Labeled:
No
Weight:
71.4 lb
Width:
41-3/8 in