Vero Console Table in Polished Chrome

Part #D0030671000  |  Item #3265763  |  Manufacturer Part #0030671000

$770.25 EACH

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

CARB OTC LEED Compliant: No

Collection: Vero

Color Finish: Chrome

Color Finish Category: Chromes

Height: 30-71/100 in

IAPMO Listed: No

Installation Type: Floor Standing

Length: 36-21/50 in

Material: Brass, Metal

Overall Height: 30-3/4 in

Overall Length: 36-1/2 in

Overall Width: 16-3/4 in

Shape: Square

Width: 16-73/100 in