Free Standing Rectangular Horizontal Spray Bidet with 1-Faucet Hole Drilling in White
Vero Free Standing Rectangular Horizontal Spray Bidet with 1-Faucet Hole Drilling in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes tap platform
- Includes hardware
- Includes overflow
- cUPC listed
Documents
Specifications
- ADA Compliant:
- No
- Antimicrobial:
- No
- Application:
- Residential, Commercial
- Bidet Installation:
- Floor Mount
- Bidet Spray Type:
- Horizontal
- CARB OTC LEED Compliant:
- No
- Collection:
- Vero
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed -:
- No
- Length:
- 22-7/16 in
- Material:
- Ceramic
- Overall Height:
- 15-3/4 in
- Overall Length:
- 14-5/8 in
- Overall Width:
- 22-1/2 in
- WaterSense Labeled:
- No
- Width:
- 15-3/4 in
- cUPC Certified:
- Yes