DESCRIPTION

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed

Duravit Vero Self-rimming/Drop-in Bathroom Sink in White Alpin

D0452600000

Manufacturer Part #: 0452600000

Color/Finish

White

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CSA Certified
CSA B45.1
Collection
Vero
Depth
18-3/4 in
Drain Location
Rear
GSA Approved
No
Height
6-7/8 in
IAPMO Listed
No
Installation Type
Above Counter
MA Approved
Yes
Number Of Bowls
1
Number of Holes
1 Hole
Origin
Global
Overflow Included Yes or No
Yes
Shape
Rectangular
Sink Bowl Size
20-3/4 in x 12-1/4 in x 6-7/8 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Ceramic
Sink Size Range
20 in - 25 in
Type
Bathroom Sink
Vessel Only - FEI
Yes
WaterSense Labeled
No
Weight
39.46
Width
23-3/8 in

Print