Duravit

Vero Wall Mount Basin in White Alpin

Part #D04536000001  |  Manufacturer Part #04536000001

Color/Finish: White Alpin

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • For amazing bathroom suite designs, this product is suitable with other collections such as Delos Fogo Ketho Vero X-Large
  • Includes hardware

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2 2015

Application: Residential

CARB OTC LEED Compliant: No

Center Size: 7-7/8 in

Collection: Vero

Color Finish: White Alpin

Color Finish Category: Whites

Drain Location: Rear

Drain Opening: 1-5/8 in

GSA Approved: No

IAPMO Listed: No

Length: 23-5/8 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 23-5/8 in x 18-1/2 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 20-3/4 in x 14 in x 5-1/10 in

Sink Depth: 13 in

Sink Installation Type: Wall Mount

Sink Material: Ceramic

Sink Size Range: 20 in - 25 in

WaterSense Labeled: No

Width: 18-1/2 in